Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 20x20
Mfr # MGCLN-10-20-2W
Zoro # G6518570
product price: $4,463.99
/ea
Free Shipping & Returns
$4,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Overall Width 20 ft
- Lifting Capacity 4,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # MGCLN-10-20-2W
- Zoro # G6518570
- UPC # 811931032455
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Overall Width | 20 ft |
Net Length | 20 ft |
Overall Length | 20 ft |
Webbing Width | 2 in |
Webbing Opening Size | 10 in |
Net Width | 20 ft |
Opening Size | 10 in |
Details
Item | Military Gr Cargo Lifting Net,20Ftx20Ft |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Lifting Capacity | 4,500 lb |
Number of Sling Loops | 4 |
Attachment Type | Loop |
Number of Attachment Points | 4 |
Working Load Limit | 4,500 lb |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 20 ft, Overall Width 20 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB101YL)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- DURHAM MFG Large, adjustable opening, compartment box, sold individualy (131-95-RSC-IND)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- JAYDEE BOEN Safety Netting, Black, FR, 5.6ftX150ft (SN-20016)
- Us Netting Industrial Netting Systems