Shop All Industrial Netting Systems
Us Netting
Military Grade Cargo Lifting Net 14x14
Mfr # MGCLN-10-14-2W
Zoro # G6518561
Free Shipping & Returns
$3,581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Safety Orange
- Standards U.S. Military Specifications
- Net Width 14 ft
- Overall Length 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Netting
- MFR # MGCLN-10-14-2W
- Zoro # G6518561
- UPC # 811931032417
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Net Width | 14 ft |
Overall Length | 14 ft |
Net Length | 14 ft |
Webbing Width | 2 in |
Overall Width | 14 ft |
Webbing Opening Size | 10 in |
Opening Size | 10 in |
Details
Item | Military Gr Cargo Lifting Net,14Ftx14Ft |
Material | Polyester |
Color | Black/Safety Orange |
Standards | U.S. Military Specifications |
Number of Sling Loops | 4 |
Lifting Capacity | 4,500 lb |
Attachment Type | Loop |
Working Load Limit | 4,500 lb |
Number of Attachment Points | 4 |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 4,500 lb, Number of Attachment Points 4, Opening Size 10 in, Material Polyester, Webbing Width 2 in, Overall Length 14 ft, Overall Width 14 ft, Color Black/Safety Orange, Standards U.S. Military Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 85"H, 4 Shelves, Silver (2KPF4)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 18D (235CP05)
- PLANO Compartment Box with 19 compartments, Plastic, 4 1/4 in H x 13 1/2 in W (111906)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- Us Netting Industrial Netting Systems