Shop All Industrial Netting Systems
Us Netting
Loading Dock Safety Barrier Net 4x8
Mfr # OHPW48-P
Zoro # G6520899
product price: $2,558.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,558.99
Free 30-Day Returns
Key Features
- Net Width 8 ft
- Impact Rating 13,500 lb @ 5 mph
- Adjustment Strap Length 18 in
- Debris Liner No
- Net Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHPW48-P
- Zoro # G6520899
- UPC # 811931030161
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Net Width | 8 ft |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Webbing Width | 1 in |
Details
Item | Post Mounted Loading Dock Safety Barrier Net,4Ftx8Ft |
Impact Rating | 13,500 lb @ 5 mph |
Debris Liner | No |
Adjustment Type | Cam Buckle |
Webbing Material | Polyester |
Adjustable | Yes |
Net Color | Orange |
Description
Post Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Impact Rating 13,500 lb @ 5 mph, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 8 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2496)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- Us Netting Industrial Netting Systems