Shop All Industrial Netting Systems
Us Netting
Loading Dock Safety Barrier Net 4x30
Mfr # OHPW430-P
Zoro # G6521057
product price: $4,043.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,043.99
Free 30-Day Returns
Key Features
- Adjustment Type Cam Buckle
- Webbing Width 1 in
- Net Height 4 ft
- Impact Rating 13,500 lb @ 5 mph
- Debris Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHPW430-P
- Zoro # G6521057
- UPC # 811931030284
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Webbing Width | 1 in |
Net Height | 4 ft |
Net Width | 30 ft |
Adjustment Strap Length | 18 in |
Details
Item | Post Mounted Loading Dock Safety Barrier Net,4Ftx30Ft |
Adjustment Type | Cam Buckle |
Impact Rating | 13,500 lb @ 5 mph |
Debris Liner | No |
Adjustable | Yes |
Webbing Material | Polyester |
Net Color | Orange |
Description
Post Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Impact Rating 13,500 lb @ 5 mph, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 30 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12062)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (351-95)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- XTARPS. Xtarps, , Vertical Debris Safety Netting, 12'H x 100'W, Black (MN-DN-12100)
- Us Netting Industrial Netting Systems