Shop All Industrial Netting Systems
Us Netting
Loading Dock Safety Barrier Net 4x22
Mfr # OHPW422-P
Zoro # G6520847
product price: $3,401.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,401.99
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Debris Liner No
- Net Height 4 ft
- Adjustment Type Cam Buckle
- Adjustment Strap Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # OHPW422-P
- Zoro # G6520847
- UPC # 811931030246
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Net Height | 4 ft |
Adjustment Strap Length | 18 in |
Net Width | 22 ft |
Webbing Width | 1 in |
Details
Item | Post Mounted Loading Dock Safety Barrier Net,4Ftx22Ft |
Webbing Material | Polyester |
Debris Liner | No |
Adjustment Type | Cam Buckle |
Adjustable | Yes |
Impact Rating | 13,500 lb @ 5 mph |
Net Color | Orange |
Description
Post Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Impact Rating 13,500 lb @ 5 mph, Mesh Size 5 in, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 22 ft, Webbing Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 22 1/4 in H, Stationary (343-95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (30170GREEN)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- VESTIL Nylon Pallet Rack Netting (PRN-99-4)
- Us Netting Industrial Netting Systems