Shop All Industrial Netting Systems
Us Netting
Knotted Nylon Rack, 20 ft H, 50 ft W
Mfr # RACKIT-MD-2050
Zoro # G810901662
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 4 in
- Material Nylon
- Color Black
- Duty Rating Medium Duty
- Overall Height 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # RACKIT-MD-2050
- Zoro # G810901662
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 4 in |
Overall Height | 240 in |
Overall Width | 600 in |
Overall Depth | 1/4 in |
Details
Item | Knotted Nylon Rack |
Material | Nylon |
Color | Black |
Duty Rating | Medium Duty |
Includes Hardware | Hardware not Included |
Number of Panels | 1 |
Tensile Strength | 350 lb |
Description
Knotted Nylon Rack, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/4 in, Overall Height 240 in, Overall Width 600 in, Not Applicable, Medium Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Mod Drawers Divider Set F, Smooth Office Gray (4184F15-BK)
- ZORO SELECT Wire Shelf 36"x18", Chrome (5GRU7)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- US NETTING Military Grade Cargo Lifting Net 6x6 (MGCLN-625-6-2W)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- XTARPS CORPORATION. Xtarps, MN-DN-1010, Debris Safety Netting, 10'H x 10'W, Black (MN-DN-1010)
- Us Netting Industrial Netting Systems