Shop All Industrial Netting Systems
Us Netting
Heavy Duty Conveyor Netting 6'x25'
Mfr # CVNHD-625
Zoro # G405717005
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 2 3/4 in
- Includes Snap Hooks
- Net Height 25 ft
- Melting Temperature 491 Degrees F
- Impact Rating 1,146 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CVNHD-625
- Zoro # G405717005
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Mesh Size | 2 3/4 in |
Net Height | 25 ft |
Cord Diameter | 1/4 in |
Net Width | 6 ft |
Rope Diameter | 1/2 in |
Details
Item | Heavy Duty Conveyor Netting 6'x25' |
Includes | Snap Hooks |
Melting Temperature | 491 Degrees F |
Impact Rating | 1,146 lbf |
Contains Knots | No |
Duty Rating | Heavy Duty |
Net Material | Nylon |
Debris Liner | No |
Description
Conveyor Safety Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAMATE Lumber Storage Rack (PBR-001)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Black (QUS232BK)
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W (2HFR3)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Perforated Angle (11136)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- Us Netting Industrial Netting Systems