Shop All Industrial Netting Systems
Us Netting
HD Conveyor Net w/ Debris Liner 3'x50'
Mfr # CVNHD-L-350
Zoro # G005716989
product price: $1,990.99
/ea
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Diameter 1/2 in
- Net Material Nylon
- Contains Knots No
- Net Height 50 ft
- Melting Temperature 491 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CVNHD-L-350
- Zoro # G005716989
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Rope Diameter | 1/2 in |
Net Height | 50 ft |
Cord Diameter | 1/4 in |
Net Width | 3 ft |
Details
Item | Heavy Duty Conveyor Netting w/ Debris Liner 3'x50' |
Net Material | Nylon |
Contains Knots | No |
Melting Temperature | 491 Degrees F |
Duty Rating | Heavy Duty |
Debris Liner | Yes |
Impact Rating | 1,146 lbf |
Description
Conveyor Safety Netting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 6 to 21 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2-3600-01)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Blue (PB30230-52)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- CON-TACT BRAND Shelf Liner, Clear Diamonds 20"x5 Ft., PK6 (05F-C5T20-06)
- US NETTING Hatch/Confined Space Safety Net 3'X3' (HNCSSN33-B)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- JAYDEE BOEN Safety Netting, Orange, FR, 4ftX150ft (SN-20005)
- Us Netting Industrial Netting Systems