Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #9 4x24
Mfr # BRSN-424-9
Zoro # G6521702
product price: $4,429.99
/ea
Free Shipping & Returns
$4,429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustable Yes
- Debris Liner No
- Webbing Material Polyester
- Adjustment Strap Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-424-9
- Zoro # G6521702
- UPC # 811931031007
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Net Width | 24 ft |
Webbing Width | 1 in |
For Bollard Diameter - Maximum | 8 5/8 in |
For Bollard Diameter - Minimum | 7 3/4 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#9,4Ftx24Ft |
Adjustable | Yes |
Debris Liner | No |
Webbing Material | Polyester |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 24 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC STOUT Caster Wheel, CC Stout, 6", 1250 lb. (CDP-Z-157)
- ZORO SELECT Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (36FL19)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- ZORO SELECT Clevis, 2 Ton (MH22MW6801G)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- ZORO SELECT Bollard, Fixed, Concrete, 4", Yellow (IBB04040-Y-D)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 60ftftH (670580)
- POST GUARD Post Sleeve, 7" Dia, 72" H, Yellow/Yello (CL1386NYT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- BLUFF MANUFACTURING Diameter Bollard, 42"X6" (SRB42)
- Us Netting Warehouse Safety Guards & Protectors