Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #9 4x22
Mfr # BRSN-422-9
Zoro # G6521711
product price: $4,199.99
/ea
Free Shipping & Returns
$4,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Debris Liner No
- Impact Rating None
- Webbing Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-422-9
- Zoro # G6521711
- UPC # 811931030994
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Net Height | 4 ft |
Net Width | 22 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Maximum | 8 5/8 in |
For Bollard Diameter - Minimum | 7 3/4 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#9,4Ftx22Ft |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Impact Rating | None |
Adjustable | Yes |
Webbing Material | Polyester |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 22 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- BIL-JAX Manhole Guard (0063-0013)
- CALDWELL Fork Covers, 48 x 5 In, Pr (48-1 1/2-5)
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2436A3 A6-9 B8 C1 P1)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (BOL-RF-BASE)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- ZORO SELECT Bollard, Fixed, 3", Dome, Natural (SSF03000-D)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH (670582)
- Us Netting Bollards