Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #9 4x20
Mfr # BRSN-420-9
Zoro # G6521678
product price: $3,970.99
/ea
Free Shipping & Returns
$3,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Strap Length 18 in
- Webbing Material Polyester
- Adjustment Type Cam Buckle
- Net Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-420-9
- Zoro # G6521678
- UPC # 811931030987
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Adjustment Strap Length | 18 in |
Net Width | 20 ft |
Webbing Width | 1 in |
Net Height | 4 ft |
For Bollard Diameter - Minimum | 7 3/4 in |
For Bollard Diameter - Maximum | 8 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#9,4Ftx20Ft |
Webbing Material | Polyester |
Adjustment Type | Cam Buckle |
Adjustable | Yes |
Impact Rating | None |
Debris Liner | No |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 20 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 8 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- US CARGO CONTROL 2" Yellow Zinc D-Ring - Break Strength 10,000 lbs (DR510)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 2 in W, Polyester, Yellow (EE1602DTX15)
- ZIPWALL Barrier Panels Kit, 5ftLx12ftH, White (ZFMP)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- ZORO SELECT Flexible Bollard, Fold Down, 1-3/4" (BOL-FD-36-G)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Lime Green (CL1386L)
- Us Netting Warehouse Safety Guards & Protectors