Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #8 4x20
Mfr # BRSN-420-8
Zoro # G6521352
Free Shipping & Returns
$3,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Impact Rating None
- Adjustable Yes
- Webbing Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Netting
- MFR # BRSN-420-8
- Zoro # G6521352
- UPC # 811931030833
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Net Width | 20 ft |
Net Height | 4 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Maximum | 7 5/8 in |
For Bollard Diameter - Minimum | 6 3/4 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#8,4Ftx20Ft |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Adjustable | Yes |
Webbing Material | Polyester |
Debris Liner | No |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 20 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Platform Truck, 3200 lb, Steel, 54 in L (3964)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 6' (Orange) (PRS8-6)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity (316089)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1732)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 4 In. Dia. (ESR040)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Blue/White (CL1385WWT)
- Us Netting Bollards