Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #8 4x18
Mfr # BRSN-418-8
Zoro # G6521361
product price: $3,680.99
/ea
Free Shipping & Returns
$3,680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Webbing Material Polyester
- Net Width 18 ft
- Adjustment Type Cam Buckle
- Debris Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-418-8
- Zoro # G6521361
- UPC # 811931030826
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Width | 18 ft |
Webbing Width | 1 in |
Net Height | 4 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Maximum | 7 5/8 in |
For Bollard Diameter - Minimum | 6 3/4 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#8,4Ftx18Ft |
Webbing Material | Polyester |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Impact Rating | None |
Adjustable | Yes |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP3624A3B8AC2P6)
- DAYTON Load Chain Hoist (GGS_56945)
- CAMPBELL CHAIN & FITTINGS 1/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Reel (AW0751024N)
- VESTIL Fork Extensions - Pin Style (FE-5-120-P)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385V)
- Us Netting Bollards