Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #8 4x14
Mfr # BRSN-414-8
Zoro # G6521468
product price: $3,481.99
/ea
Free Shipping & Returns
$3,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Webbing Material Polyester
- Net Height 4 ft
- Adjustment Type Cam Buckle
- Webbing Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-414-8
- Zoro # G6521468
- UPC # 811931030802
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Height | 4 ft |
Webbing Width | 1 in |
Net Width | 14 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Maximum | 7 5/8 in |
For Bollard Diameter - Minimum | 6 3/4 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#8,4Ftx14Ft |
Webbing Material | Polyester |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Debris Liner | No |
Adjustable | Yes |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 14 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 7 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- RWM Handle-Bar Type Floor Lock, 5-5/8" (FL-4)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- PROSOURCE Scaffold, Mini, Steel, Yellow, Powder Coated (YH-SD401/YTL40102)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- POST GUARD Post Guard® Bollard Cover CL1385EASSY, 4-1/2"Dia. X 64"H, Yellow W/Red Tape (CL1385EASSY)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow (670523YL)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385D)
- Us Netting Bollards