Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #7 4x30
Mfr # BRSN-430-7
Zoro # G6521413
product price: $5,174.99
/ea
Free Shipping & Returns
$5,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Webbing Material Polyester
- Adjustable Yes
- Webbing Width 1 in
- Net Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-430-7
- Zoro # G6521413
- UPC # 811931030734
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Net Width | 30 ft |
Net Height | 4 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Minimum | 5 5/8 in |
For Bollard Diameter - Maximum | 6 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#7,4Ftx30Ft |
Webbing Material | Polyester |
Adjustable | Yes |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Impact Rating | None |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 30 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CHAIN DBLLOOP2/O ZN155' (T0722027N)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Silver (EE2801TTX6)
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C7 P5)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" BLACK (BOL-48-6.5-BK)
- ZORO SELECT Bollard, 5", Carbon Steel, Yellow (1744PS)
- VESTIL PLASTIC BOLLARD POST COVER 36 X 6.125 (BPC-36-5.5)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- Us Netting Bollards