Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #7 4x28
Mfr # BRSN-428-7
Zoro # G6521343
product price: $4,356.99
/ea
Free Shipping & Returns
$4,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Strap Length 18 in
- Adjustment Type Cam Buckle
- Webbing Width 1 in
- Net Height 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-428-7
- Zoro # G6521343
- UPC # 811931030727
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Adjustment Strap Length | 18 in |
Webbing Width | 1 in |
Net Height | 4 ft |
Net Width | 28 ft |
For Bollard Diameter - Minimum | 5 5/8 in |
For Bollard Diameter - Maximum | 6 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#7,4Ftx28Ft |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Adjustable | Yes |
Webbing Material | Polyester |
Debris Liner | No |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 28 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- HAMILTON OBSOLETE - PNEUMATIC 12X4.10/3.50-6 1RB (W-12-PR-1)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-243630-2-TLD-6PO-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BKSTC111BU)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL Fold-Down Bollard (PARK-P-76-FD)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- ZORO SELECT BOLLARD RND 36X4 1/2 Y (1743)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Red (1730R)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- Us Netting Warehouse Safety Guards & Protectors