Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #7 4x22
Mfr # BRSN-422-7
Zoro # G6521501
product price: $4,226.99
/ea
Free Shipping & Returns
$4,226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Net Height 4 ft
- Adjustment Strap Length 18 in
- Debris Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-422-7
- Zoro # G6521501
- UPC # 811931030697
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Height | 4 ft |
Adjustment Strap Length | 18 in |
Net Width | 22 ft |
Webbing Width | 1 in |
For Bollard Diameter - Maximum | 6 5/8 in |
For Bollard Diameter - Minimum | 5 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#7,4Ftx22Ft |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Impact Rating | None |
Webbing Material | Polyester |
Adjustable | Yes |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 22 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E20B8C2P6)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- POST GUARD Post Guard® Bollard Cover 4.5"Dia. x 52" H, White/Blue Tape (CL1385IIBL)
- A-SAFE iFlexA, 7 1/2in Standard Bollard (446S01070057)
- GLOBAL INDUSTRIAL 60H Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Yellow (238819YL)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- Us Netting Bollards