Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #7 4x18
Mfr # BRSN-418-7
Zoro # G6521459
product price: $3,306.99
/ea
Free Shipping & Returns
$3,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Webbing Material Polyester
- Webbing Width 1 in
- Debris Liner No
- Adjustment Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-418-7
- Zoro # G6521459
- UPC # 811931030673
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Net Height | 4 ft |
Net Width | 18 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Minimum | 5 5/8 in |
For Bollard Diameter - Maximum | 6 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#7,4Ftx18Ft |
Webbing Material | Polyester |
Debris Liner | No |
Adjustment Type | Cam Buckle |
Adjustable | Yes |
Impact Rating | None |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- HALLOWELL Guardrail, Rail, 115"X2.5"X12", Yellow (GR-10)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL2800Lb, Dia3/8In (38IEEX10)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- ZORO SELECT Safety Bollard, Length 24 In, Yellow (1GUD5)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- POST GUARD Post Guard® Bollard Cover CL1386FF, 7" Dia. x 52"H, Yellow Without Tape (CL1386FF)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 48H, Yellow (670586)
- ZORO SELECT Flexible Bollard, Fold Down, 7-7/16" (122CM)
- Us Netting Bollards