Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #6 4x8
Mfr # BRSN-48-6
Zoro # G6521142
product price: $2,057.99
/ea
Free Shipping & Returns
$2,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustable Yes
- Net Height 4 ft
- Debris Liner No
- Adjustment Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-48-6
- Zoro # G6521142
- UPC # 811931030468
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Height | 4 ft |
Webbing Width | 1 in |
Net Width | 8 ft |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Maximum | 5 1/2 in |
For Bollard Diameter - Minimum | 4 5/8 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#6,4Ftx8Ft |
Adjustable | Yes |
Debris Liner | No |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Webbing Material | Polyester |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 8 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, 10 1/2" Dia., 3" W (53CM95)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 8" x .080 x 150' (171110)
- BULLDOG WINCH Hoist 800 LB 12vDC wire rope (12003)
- PEERLESS Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-070-03-56-)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- CALPIPE SECURITY BOLLARDS Bollard Embedment Sleeve, SS, 5 In. Dia. (ESR050)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Royal Blue/O (CL1386ROYBLOR52)
- VESTIL Bollard Cap, 1-25/64in. Inside Dia., 2 lb. (23-024-100)
- BLUFF MANUFACTURING Diameter Bollard, 42"X6" (SRB42)
- GLOBAL INDUSTRIAL 24 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238794)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- Us Netting Warehouse Safety Guards & Protectors