Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #6 4x32
Mfr # BRSN-432-6
Zoro # G6521328
product price: $4,329.99
/ea
Free Shipping & Returns
$4,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Impact Rating None
- Webbing Material Polyester
- Debris Liner No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-432-6
- Zoro # G6521328
- UPC # 811931030598
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Net Width | 32 ft |
For Bollard Diameter - Minimum | 4 5/8 in |
For Bollard Diameter - Maximum | 5 1/2 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#6,4Ftx32Ft |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Webbing Material | Polyester |
Debris Liner | No |
Adjustable | Yes |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 32 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 3 Shelves, 5000 lb (3GH248-8PHKBKPL)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Black (ST327-01)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Red (CL1386F ASSY)
- A-SAFE iFlexA, 7 1/2in Standard Bollard (446S01070057)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 64 In H, Yellow (CL1385G)
- Us Netting Warehouse Safety Guards & Protectors