Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #6 4x12
Mfr # BRSN-412-6
Zoro # G6521179
product price: $2,489.99
/ea
Free Shipping & Returns
$2,489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Net Height 4 ft
- Net Width 12 ft
- Webbing Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-412-6
- Zoro # G6521179
- UPC # 811931030499
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Height | 4 ft |
Net Width | 12 ft |
Webbing Width | 1 in |
Adjustment Strap Length | 18 in |
For Bollard Diameter - Minimum | 4 5/8 in |
For Bollard Diameter - Maximum | 5 1/2 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#6,4Ftx12Ft |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Webbing Material | Polyester |
Impact Rating | None |
Adjustable | Yes |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 12 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1820-2EQ)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-03)
- CROSBY Wire Rope Thimble, 5/8 in., Steel (1037755)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385UNT)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve 4 HDPE Dome Top, Red (238818RD)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- ZORO SELECT Bollard, 7", 36 In. H, Yellow (1763PS)
- GLOBAL INDUSTRIAL 36 Inch High Round Bollard, Yellow (337327R)
- Us Netting Bollards