Shop All Bollards
Us Netting
Existing Bollard Dock Door Net 4x9
Mfr # BRSN-49-5
Zoro # G6521011
product price: $1,930.99
/ea
Free Shipping & Returns
$1,930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Webbing Width 1 in
- Adjustment Strap Length 18 in
- Webbing Material Polyester
- Adjustment Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-49-5
- Zoro # G6521011
- UPC # 811931030321
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Net Width | 9 ft |
For Bollard Diameter - Maximum | 4 1/2 in |
For Bollard Diameter - Minimum | 3 1/2 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#5,4Ftx9Ft |
Webbing Material | Polyester |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Debris Liner | No |
Adjustable | Yes |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 9 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Zinc Plated, 100' per Square Pail (T0143426)
- ZORO SELECT Replacement Round Rubber Tips, For 1" Tube, Pack of 4 (RUBTS-R)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-2)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- ZORO SELECT Bollard, 10-1/4 in. L, 24 in. H, 36 lb. (BOL-RF-24-4.5)
- ZORO SELECT 4-1/2 in. Diameter, 42 in. Height Safety Bollard in Yellow (1GUD6)
- ZORO SELECT Flexible Bollard, Spring Mount, No, None (SPBOL-42)
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- Us Netting Bollards