Shop All Bollards
Us Netting
Existing Bollard Dock Door Net 4x28
Mfr # BRSN-428-5
Zoro # G6521081
product price: $4,091.99
/ea
Free Shipping & Returns
$4,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Debris Liner No
- Webbing Width 1 in
- Adjustment Type Cam Buckle
- Adjustment Strap Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-428-5
- Zoro # G6521081
- UPC # 811931030420
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Webbing Width | 1 in |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Net Width | 28 ft |
For Bollard Diameter - Maximum | 4 1/2 in |
For Bollard Diameter - Minimum | 3 1/2 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#5,4Ftx28Ft |
Debris Liner | No |
Adjustment Type | Cam Buckle |
Adjustable | Yes |
Impact Rating | None |
Webbing Material | Polyester |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 28 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Six Wheel Foldable Platform Truck (MT-TA)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack GWK-RJ50-LW - Fits Raymond Model # RJ50 (GWK-RJ50-LW)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- POST GUARD Bolt Down Bollard, 6"X42", Yellow (BDB6-48)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385CC)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Blue (CL1385KK)
- POST GUARD Post Guard® Installation Foam For Bollard Covers, Gray (Foam Grey)
- Us Netting Warehouse Safety Guards & Protectors