Shop All Bollards
Us Netting
Existing Bollard Dock Door Net 4x18
Mfr # BRSN-418-5
Zoro # G6521048
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Net Width 18 ft
- Adjustment Strap Length 18 in
- Adjustable Yes
- Adjustment Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Netting
- MFR # BRSN-418-5
- Zoro # G6521048
- UPC # 811931030376
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Width | 18 ft |
Adjustment Strap Length | 18 in |
Net Height | 4 ft |
Webbing Width | 1 in |
For Bollard Diameter - Maximum | 4 1/2 in |
For Bollard Diameter - Minimum | 3 1/2 in |
Compatible Bollard Diameters | 3 1/2 in to 4 1/2 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#5,4x18Ft |
Adjustable | Yes |
Adjustment Type | Cam Buckle |
Debris Liner | No |
Webbing Material | Polyester |
Impact Rating | None |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 18 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 10ft. (322-10S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 25BF, Axle Shape: Hex (KG25 AB1)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- TOUGH GUY Basket Truck, 20 Bu. Cap., White, 48 In. L (33W337)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386DD)
- ZORO SELECT Post Sleeve, 8in, Yllw with Rd Stripes (1737YRS)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- EAGLE MFG Round Steel Bollard Posts (1764)
- PETERSEN MANUFACTURING 30" Spherical Security Bollard, Concrete (BB30)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- Us Netting Warehouse Safety Guards & Protectors