Shop All Bollards
Us Netting
Existing Bollard Dock Door Net #10 4x9
Mfr # BRSN-49-10
Zoro # G6521930
product price: $2,769.99
/ea
Free Shipping & Returns
$2,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 5 in
- Adjustment Type Cam Buckle
- Net Width 9 ft
- Net Height 4 ft
- Impact Rating None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # BRSN-49-10
- Zoro # G6521930
- UPC # 811931031076
- Country of Origin United States
- Category Bollards
Dimensions
Mesh Size | 5 in |
Net Width | 9 ft |
Net Height | 4 ft |
Adjustment Strap Length | 18 in |
Webbing Width | 1 in |
For Bollard Diameter - Maximum | 9 5/8 in |
For Bollard Diameter - Minimum | 8 3/4 in |
Details
Item | Bollard Mount Loading Dock Safety Barrier Net,#10,4Ftx9Ft |
Adjustment Type | Cam Buckle |
Impact Rating | None |
Adjustable | Yes |
Debris Liner | No |
Webbing Material | Polyester |
Net Color | Orange |
Description
Bollard Mounted Defender Net, Adjustable Yes, Adjustment Strap Length 18 in, Adjustment Type Cam Buckle, Debris Liner No, Mesh Size 5 in, Mounting Location Bollard, Net Color Orange, Net Height 4 ft, Webbing Material Polyester, Net Width 9 ft, Webbing Width 1 in, For Bollard Diameter - Maximum 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- APACHE Conveyor Belt, Blue Nitrile, 100 Ft x 4 In (28001005)
- STARKE Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 11 ft (SCSG100516-2LSA-11)
- WERNER 12 ft Trestle Extension Ladder, 300 lb Capacity (E7412)
- US NETTING Existing Bollard Dock Door Net #7 4x30 (BRSN-430-7)
- POST GUARD Removable Bollard W/ 12" Embedment Sleev (RMB636Y EMB6X12)
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, White (CL1386II)
- ZORO SELECT Post Sleeve, 7 In Dia., 72 In H, Yellow (CL1386NN)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" WHITE (BOL-48-4.5-WT)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Yellow (CL1385DD)
- INNOPLAST Innoplast, , Decorative Bollard Cover, Gray Granite, 11in x 39in (DBC1139CN)
- Us Netting Warehouse Safety Guards & Protectors