Shop All Cargo Nets
Us Netting
Cargo Net, 700 lb/in, PP, Black, Orange
Mfr # CNR450
Zoro # G711221296
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Orange
- Net Material Polypropylene
- Tensile Strength 700 lb/in
- Net Shape Rectangle
- Hole Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CNR450
- Zoro # G711221296
- Country of Origin United States
- Category Cargo Nets
Dimensions
Hole Width | 6 in |
Net Length | 50 ft |
Net Width | 4 ft |
Details
Item | Cargo Net |
Color | Black, Orange |
Net Material | Polypropylene |
Tensile Strength | 700 lb/in |
Net Shape | Rectangle |
End Material | Polypropylene |
Description
Cargo Net, Color Black, Orange, Net Material Polypropylene, Includes Not Applicable, Tensile Strength 700 lb/in, Net Width 4 ft, Net Length 50 ft, Net Shape Rectangle, End Type Not Applicable, Number of Mounting Points Not Applicable, Hole Width 6 in, End Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PAIL LID CLOSING PRESS - CASTER KIT, PK4 (PLC-CK)
- RUBBERMAID COMMERCIAL Stem Caster (GRFG6173L10000)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- DURASTAR Wheel; 6X2 Polyurethane|Steel (Green|Black) ;3/4 Roller Bearing, Spann (620PU23G)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extra Large Plus (10.5 x 14.5) (XTN-100)
- KEEPER Cargo Net Adjstble (06141)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: ATV, Utility (2.3' x 3'ft.) (GAN-100)
- ERICKSON Cargo Net, Adj. Bungee, L72In, W60In (01018)
- KEEPER Cargo Net, L86In, W74In, ZipHooks (06141)
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- Us Netting Cargo Nets