Shop All Cargo Nets
Us Netting
Cargo Net, 700 lb/in, PP, Black, Orange
Mfr # CNR1225
Zoro # G511221236
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Width 12 ft
- End Material Polypropylene
- Net Shape Rectangle
- Tensile Strength 700 lb/in
- Hole Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CNR1225
- Zoro # G511221236
- Country of Origin United States
- Category Cargo Nets
Dimensions
Net Width | 12 ft |
Hole Width | 6 in |
Net Length | 25 ft |
Details
Item | Cargo Net |
End Material | Polypropylene |
Net Shape | Rectangle |
Tensile Strength | 700 lb/in |
Net Material | Polypropylene |
Color | Black, Orange |
Description
Cargo Net, Color Black, Orange, Net Material Polypropylene, Includes Not Applicable, Tensile Strength 700 lb/in, Net Width 12 ft, Net Length 25 ft, Net Shape Rectangle, End Type Not Applicable, Number of Mounting Points Not Applicable, Hole Width 6 in, End Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 15 ft. (84006)
- MAG-MATE Magnetic Sheet Separator, 12-22ga, 12-1/4H (MGF12)
- SAFETY FIRST 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (SA1587116)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 5x8 ft Trailer (7.3' x 9.3') (SUT-100)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 72in (SLAMCN6072)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Standard Bed (6.75' x 8' ft.) (MGN-100)
- KEEPER ZipNet 0 Adjustable Cargo Net, 86 in L, 74 in W, Rubber, BlackYellow (6141)
- PROSOURCE Cargo Net 12 Hooks 36X48In (FH92103)
- US CARGO CONTROL 82" x 82" Heavy Duty Cargo Net with Cam Buckles and E-Track Fittings (CN-150)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- Us Netting Cargo Nets