Shop All Industrial Netting Systems
Us Netting
Cargo Lifting Net, 6' L x 6" W, 500 lb
Mfr # CLN500-11-6
Zoro # G110724077
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Overall Length 6 ft
- Opening Size 11 in
- Working Load Limit 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CLN500-11-6
- Zoro # G110724077
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Overall Length | 6 ft |
Opening Size | 11 in |
Webbing Width | 1 in |
Overall Width | 6 in |
Loop Length | 12 in |
Details
Item | Cargo Lifting Net |
Material | Polypropylene |
Color | Black |
Working Load Limit | 500 lb |
Number of Load Bearing Straps | 4 |
Number of Attachment Points | 4 |
Attachment Type | Loop |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 11 in, Material Polypropylene, Webbing Width 1 in, Overall Length 6 ft, Overall Width 6 in, Color Black, Loop Length 12 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, 18 in L, Green (QUS265GN)
- WESCO Polyethylene Drum Faucet (DRM347)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- THE SHADY Aluminum Sweep Nets (RJR015)
- Us Netting Industrial Netting Systems