Shop All Industrial Netting Systems
Us Netting
Cargo Lifting Net, 6' L x 6" W, 1,500 lb
Mfr # CLN1500-7-6
Zoro # G510724004
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Number of Attachment Points 4
- Loop Length 12 in
- Working Load Limit 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CLN1500-7-6
- Zoro # G510724004
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Loop Length | 12 in |
Webbing Width | 1 in |
Overall Length | 6 ft |
Opening Size | 7 in |
Overall Width | 6 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Orange |
Number of Attachment Points | 4 |
Working Load Limit | 1,500 lb |
Number of Load Bearing Straps | 4 |
Attachment Type | Loop |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 1,500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 7 in, Material Polyester, Webbing Width 1 in, Overall Length 6 ft, Overall Width 6 in, Color Orange, Loop Length 12 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 48in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1248)
- ECONOCO Rack with Casters, 2-Way, Chrome (K21X)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5 1/2 in L, 4 5/8 in W, 2 1/4 in H, 4 PK (DIV401)
- US NETTING Light Duty Converyor Netting 9'x25' (CVNLD-925)
- US NETTING Round Hatch/Confined Space Safety Net 2' (RHNCSSN2-B)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-625-10-2W)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- JAYDEE GROUP USA. BOEN Privacy Netting W/Reinforced Grommets, 4' x 50', Green - (PN-30064)
- Us Netting Industrial Netting Systems