Shop All Industrial Netting Systems
Us Netting
Cargo Lifting Net, 6' L x 6" W, 1,500 lb
Mfr # CLN1500-11-6
Zoro # G610724003
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Opening Size 11 in
- Loop Length 12 in
- Number of Attachment Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Netting
- MFR # CLN1500-11-6
- Zoro # G610724003
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Opening Size | 11 in |
Loop Length | 12 in |
Webbing Width | 1 in |
Overall Length | 6 ft |
Overall Width | 6 in |
Details
Item | Cargo Lifting Net |
Material | Polyester |
Color | Orange |
Number of Attachment Points | 4 |
Attachment Type | Loop |
Number of Load Bearing Straps | 4 |
Working Load Limit | 1,500 lb |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 1,500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 11 in, Material Polyester, Webbing Width 1 in, Overall Length 6 ft, Overall Width 6 in, Color Orange, Loop Length 12 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 12PKZin Shelf Supp Clip (256P ZC)
- DAYTON IBC Mixer, 1/2 HP, 316 SS (32V125)
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Pallet Rack Netting Bulk Roll, 4 ft H (PRN-11-425)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- GLOBAL INDUSTRIAL Pallet Rack Netting, One Bay, 99inW x 48inH, 4in Sq. Mesh, 2500 lb Rating (248433A)
- Us Netting Industrial Netting Systems