Shop All Industrial Netting Systems
Us Netting
Cargo Lifting Net, 10' L x 10" W, 500 lb
Mfr # CLN500-11-10
Zoro # G610724119
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Black
- Overall Length 10 ft
- Attachment Type Loop
- Webbing Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # CLN500-11-10
- Zoro # G610724119
- Country of Origin United States
- Category Industrial Netting Systems
Dimensions
Overall Length | 10 ft |
Webbing Width | 1 in |
Loop Length | 12 in |
Overall Width | 10 in |
Opening Size | 11 in |
Details
Item | Cargo Lifting Net |
Material | Polypropylene |
Color | Black |
Attachment Type | Loop |
Number of Load Bearing Straps | 4 |
Number of Attachment Points | 4 |
Working Load Limit | 500 lb |
Description
Cargo Lifting Net, Attachment Type Loop, Working Load Limit 500 lb, Number of Attachment Points 4, Number of Load Bearing Straps 4, Opening Size 11 in, Material Polypropylene, Webbing Width 1 in, Overall Length 10 ft, Overall Width 10 in, Color Black, Loop Length 12 in, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Closed Hook, Pk5, Color: Silver (6YE24)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3005Q)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 44 in D x 46 1/2 in H x 44 in W, 4 Shelves, Gray (1504-95)
- US NETTING Round Hatch/Confined Space Net 5' (RHNCSSN5-B)
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- US NETTING Cargo Lifting Net, 10' L x 10" W, 7,000 lb (CGLN-10-10-2W)
- US NETTING Cargo Lifting Net, 12' L x 1' W, 7,000 lb (CGLN-10-12-2W)
- US NETTING Knotted Nylon Rack, 20 ft H, 20 ft W (RACKIT-MD-2020)
- US NETTING Military Grade Cargo Lifting Net 10x10 (MGCLN-10-10-2W)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- Us Netting Industrial Netting Systems