Shop All Cargo Nets
Us Netting
25' x 25' Military Grade Black Orange Polyester 6 1/4'' Mesh Cargo Lifting Net
Mfr # 781MGCLN635252W
Zoro # G011733659
product price: $11,295.99
/ea
Free Shipping & Returns
$11,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # 781MGCLN635252W
- Zoro # G011733659
- Country of Origin China
- Category Cargo Nets
Description
Ensure the security of your products when they're being moved with this US Netting 25' x 25' military grade black and orange polyester 6 1/4'' mesh cargo lifting net and 4500 lb. lift capacity! Made of durable polyester webbing the straps are 2'' thick and have 6 1/4'' x 6 1/4'' holes. This net features a large loop on each corner to secure loads for transport.This mesh net's black webbing features orange center load-bearing straps that are woven into the net to provide added strength for lifting applications. Its bright color makes this a high-visibility cargo net that is perfect for capturing loads in low-visibility work zones. This netting has a lifting capacity of up to 4500 lb. and is manufactured in accordance with U.S. Military specifications so it's ideal for military applications like transport and storage.Overall Dimensions:Length: 25'Width: 25'Strap Width: 2''Mesh Size: 6 1/4''Lift Capacity: 4500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- HAMILTON Spanner Bushing (340280)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR004246-D4)
- ERICKSON 72"X96" Cargo Net / 32 Hooks & Net w/ Storage bag (01015)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 6x12 ft Trailer (7.3' x 13.3') (MUT-100)
- PROSOURCE Cargo Net 12 Hooks 36X48In (FH92103)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: ATV, Utility (2.3' x 3'ft.) (GAN-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Small for Short Bed (4.75' x 6' ft.) (SSW-100)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Large for Extended Bed (8.75' x 10' ft.) (LMT-100)
- Us Netting Cargo Nets