Shop All Cargo Nets
Us Netting
25' x 25' Military Grade Black Orange Polyester 10'' Mesh Cargo Lifting Net MGCLN10252W
Mfr # 781MGCLN10252W
Zoro # G511733654
product price: $9,206.99
/ea
Free Shipping & Returns
$9,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Netting
- MFR # 781MGCLN10252W
- Zoro # G511733654
- Country of Origin United States
- Category Cargo Nets
Description
Ensure the security of your products when they're being moved with this US Netting 25' x 25' military grade black and orange polyester 10'' mesh cargo lifting net and 4500 lb. lift capacity! Made of durable polyester webbing the straps are 2'' thick and have 10'' x 10'' holes. This net features a large loop on each corner to secure loads for transport.This mesh net's black webbing features orange center load-bearing straps that are woven into the net to provide added strength for lifting applications. Its designed as a high-visibility cargo net that is perfect for capturing loads in low-visibility work zones. This netting has a lifting capacity of up to 4500 lb. and is manufactured in accordance with U.S. Military specifications so it's ideal for military applications like transport and storage.Overall Dimensions:Length: 25'Width: 25'Strap Width: 2''Mesh Size: 10''Lift Capacity: 4500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Holdown Springs, Holdown Pawl Spring (030-116)
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Roller Bearing (26Y410)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 2" H (MRAEZ0010)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 400 lb, Gry (L-PATH 125KF-12-FI)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Medium for Standard Bed (6.75' x 8' ft.) (MMT-100)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 72in (SLAMCN6072)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 5x8 ft Trailer (7.3' x 9.3') (SUT-100)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 96in (SLAMCN6096)
- TRAILFX CARGO NET Mounts To Truck Bed 79 Inch Length X 73 Inch Width Polyester Webbing (G22019B)
- US CARGO CONTROL 42" x 82" Heavy Duty Cargo Net with Ratchets & E-Track Fittings (CN-200)
- Us Netting Cargo Nets