No Product Image Available

Us Netting

14' x 14' Commercial Grade Orange Rect


product price: $6,947.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure the security of your products when they're being moved with this US Netting 14' x 14' commercial grade orange and black polyester 10'' mesh cargo lifting net and 7000 lb. lift capacity! Made of durable polyester mesh the straps are 2'' thick and have 10'' x 10'' holes. This net features a large double-layered loop on each corner to secure loads for transport.This mesh net's orange polyester webbing features black center load-bearing straps that are woven into the net to provide added strength for lifting applications. Its bright color makes this a high-visibility cargo net that is perfect for capturing loads in low-visibility work zones. This netting has a lifting capacity of up to 7000 lb. and is ideal for use with factory or warehouse storage.Overall Dimensions:Length: 14'Width: 14'Strap Width: 2''Mesh Size: 10''Lift Capacity: 7000 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.