Shop All DC Washdown Motors
U.S. Motors
Washdown Motor, 1 HP, 1800, 56,208-230/460V
Mfr # WD1P2A
Zoro # G4350415
original price:
$567.88
10% off
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # WD1P2A
- Zoro # G4350415
- UPC # 786382116859
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.31 in |
Overall Length | 12 5/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 3/8 in |
Shaft Length | 1 15/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.3/1.8 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball Brg (6307ZZC3)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/4 in Bore (4240110000)
- PARKER Hydraulic Quick Connect Hose Coupling, High Pressure Stainless Steel Body, Ball Lock, 71 Series (SH71-3N4-4F)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (6WY58)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60/50Hz (141268.00)
- WORLDWIDE ELECTRIC Worldwide Electric SS Washdown Duty Motor WSSNV12-18-56CRD, TENV, Round-C, 3 PH, 1/2 HP, 1800 RPM (WSSNV12-18-56CRD)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- U.S. Motors DC Washdown Motors