Shop All 1-Phase Blower Motors
U.S. Motors
Washdown Motor, 1 1/2 HP, 3450, 56HC, 115V
Mfr # WD32C1JHC
Zoro # G1930858
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection Auto
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Motor Service Factor 1.2
- Motor Design Capacitor-Start
- Frame 56HC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD32C1JHC
- Zoro # G1930858
- UPC # 786382077396
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 1 15/16 in |
Overall Length | 13 13/16 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 5/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 14.6/8.1-7.4 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Finish White Epoxy Paint
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- NATIONAL Small Bore Metric Seals, 45X62X7-R2LS32-S (45X62X7-R2LS32-S)
- SKF SKF 21311 EK W33, Spherical Roller Bearings (21311 EK W33)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B654)
- U.S. MOTORS GP Motor, 1-1/2 HP, 1755V RPM, 208-230/460 (U32P2DFCR)
- U.S. MOTORS GP Motor, 1/2 HP, 3450V RPM, 208-230/460 (T12S1A)
- U.S. MOTORS Motor, 1/3 HP, 56,115/230V, 1725/1425 rpm (D13CP2P)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (EU0752B)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48YZ, 115V (5835)
- U.S. MOTORS US Motors PD6004, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (PD6004)
- U.S. Motors Direct Drive Blower Motors