Shop All Capacitor Start AC Motors
U.S. Motors
US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP
Mfr # D5C2K
Zoro # G104936080
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D5C2K
- Zoro # G104936080
- UPC # 786382075941
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Description
Us motors d5c2k features: us motors general purpose 5 hp 1800 rpm 184t frame odp 230v 22.0 amps rev 6204-2zj/c3,6206-2zj/c3 bearings rolled steel 75 lbs. Notes: air compressor motors single phase sleeve bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211FG-N03-07S)
- ALEMITE Grease Fitting, 30 Degrees Hydraulic 29/32 X 1/8 (AL1611-B)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- D&D 166" Outside Length, 7/8" Top Width, 1 Ribs (C162)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (T1CM1J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Permanent Split Capacitor OEM Replacement Motor, 1/2 HP, 115V AC Voltage, 56 Frame (D12ARM2N9)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (L1322T)
- U.S. Motors Capacitor Start AC Motors