Shop All 3-Phase AC Motors
U.S. Motors
Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # D34B2N9
Zoro # G600721678
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Motor Mounting Type Cradle Base
- RPM Range 1,701-1,800
- Voltage 115V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D34B2N9
- Zoro # G600721678
- UPC # 786382058289
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 7/16 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 11 5/16 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 11.3 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class A/B, Motor Enclosure Design Open Air-Over, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Dry Silicone, 20oz, 12PK (999)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-M9PL)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/2" Male Pipe, 90 deg Elbow (2501-06-08-FG)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- RELIANCE FB56 3PH 1/2HP 1725RPM 5/8IN 575V-AC AC MOTOR (P56X1324G)
- U.S. Motors 3-Phase AC Motors