Shop All 3-Phase AC Motors
U.S. Motors
Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # D14B2NZA9
Zoro # G0200955
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Air-Over
- Motor Mounting Type Cradle Base
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D14B2NZA9
- Zoro # G0200955
- UPC # 786382057763
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 2 yr |
Shaft Length | 1 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 9 7/16 in |
Length Less Shaft | 7 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.4 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class A/B, Motor Enclosure Design Open Air-Over, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF503M90, Suction, 125 micron (ZX-SF503M90)
- DIXON TSeries BallCoupler, 3/8", FemaleNPTF, 3/8" (3TF3)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTDW16038)
- U.S. Motors 3-Phase AC Motors