Shop All 3-Phase AC Motors
U.S. Motors
Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # D14B2N4Z
Zoro # G0200334
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1/4
- RPM Range 1,701-1,800
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D14B2N4Z
- Zoro # G0200334
- UPC # 786382057800
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 3/4 in |
Length Less Shaft | 7 3/8 in |
Shaft Length | 2 3/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.3 A, 48Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class A/B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK1)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- MTD Belt V-Type A Sec (954-04122)
- FESTO Standards-Based Cylinder DSNU-25-60-PPS-A (DSNU-25-60-PPS-A)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm (1470P)
- WEG 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (00112ET3E56C-S)
- U.S. Motors 3-Phase AC Motors