Shop All Belt Drive Motors
U.S. Motors
Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM
Mfr # D14B3N9
Zoro # G8042712
original price:
$182.99
9% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/4
- No. of Speeds 1
- RPM Range 1,101-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D14B3N9
- Zoro # G8042712
- UPC # 786382057831
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Body Dia. | 6 3/8 in |
Length Less Shaft | 8 15/16 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 10 13/16 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, 5.4 A Full Load Amps, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC TESTPOINT 1/4 NPTF MC/NBR (TESTPOINT 1620 1/4 NPTF MC/NBR)
- ENERPAC RC158, 15.7 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC158)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- LPS General Purpose Lubricant, 11 oz (90216)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- CENTURY 3-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H841V1)
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (BF2054)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (RB2054DV2)
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG5)
- U.S. Motors Belt Drive Motors