Shop All Pool Pump Motors
U.S. Motors
Pool and Spa Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM
Mfr # AGL10FL1H2
Zoro # G0200876
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # AGL10FL1H2
- Zoro # G0200876
- UPC # 786382013127
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 5/8 in |
Description
Pool and Spa Pump Motor, Duty Cycle Continuous, Finish Unfinished, Frame 48Y, Hz 60 Hz, Full Load Amps 10.0, HP 1, Ins. Class B, Length Less Shaft 9 5/8 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 10.0, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- SKF SKF-6200Z C3, Single Row Ball Brgs, 6200Z C3 (6200Z C3)
- LUBRIMATIC Grease Gun, 15 in. Tool L, 8000 psi (30-807)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B126)
- A.O. SMITH Century Pool Pump Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, R56Y Frame (H635)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2853V1)
- U.S. Motors Pool Pump Motors