Shop All Pool Pump Motors
U.S. Motors
Pool and Spa Pump Motor, Permanent Split Capacitor, 49/50 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # ASB657
Zoro # G0201244
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 49/50
- RPM Range 3,001-3,600
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ASB657
- Zoro # G0201244
- UPC # 786382110604
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/8 in |
Length Less Shaft | 10 1/2 in |
Description
Pool and Spa Pump Motor, Bearing Protection Water Slingers, Conduit Box Location Exterior, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 4.5/4.3/8.6, HP 49/50, Ins. Class B, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 8 Pitch (NH24A)
- GUARDAIR Polyurethane Hose, 1/4" NPT x 12 ft. L (14X12B04)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- BREEZE Hose Clamp, HD, SAE 28,410SS, PK10 (200 28 H)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H636)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B227SE)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (QC1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B845)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1102)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B639)
- BALDOR-RELIANCE Baldor-Reliance Motor JL3501A, .33HP, 1725RPM, 1PH, 60HZ, 56J, 3414L, TEFC, F1 (JL3501A)
- U.S. Motors Pump Motors