Shop All Pool Pump Motors
U.S. Motors
Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM
Mfr # EB123
Zoro # G0199878
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- RPM Range 3,001-3,600
- Motor Service Factor 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EB123
- Zoro # G0199878
- UPC # 786382024895
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/8 in |
Description
Pool and Spa Pump Motor, Conduit Box Location Exterior, Finish Unfinished, Frame 56C, Hz 60 Hz, Full Load Amps 9.0/18.0, HP 1 1/2, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35B10F-5/8)
- SKF SKF-NJ207ECP/C3, Cylindrical Roller Brgs, NJ207ECPC3 (NJ207ECP/C3)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1072)
- A.O. SMITH 2 Hp Thrd. Shaft Motor 115/230V (UST1202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UST1252)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1202)
- REGAL BELOIT Regal Beloit America - Epc USQ1152 AO Smith Motor 1.5 HP - 230V - 115 Volt Single Speed Motor (USQ1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56J Frame, 3,450 Nameplate RPM (ST1302V1)
- U.S. Motors Pump Motors