Shop All 3-Phase AC Motors
U.S. Motors
Pool and Spa Pump Motor, 75 hp, 60 Hz
Mfr # HT75P2CLG
Zoro # G7731778
product price: $12,164.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$12,164.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 14 3/4 in
- NEMA Design B
- Body Dia. 18.8 in
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Inverter Rating 20:1 (VT), 4:1 (CT)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT75P2CLG
- Zoro # G7731778
- UPC # 786382114954
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 14 3/4 in |
Body Dia. | 18.8 in |
Overall Length | 14 11/16 in |
Length Less Shaft | 14 11/16 in |
Description
Pool and Spa Pump Motor, Body Dia. 18.8 in, Bolt Circle Dia. 14 3/4 in, Duty Cycle Continuous, Frame 365TP, Hz 60 Hz, Full Load Amps 85.0, HP 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 14 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 98.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6003/5C, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Open, NTN 60035C (6003/5C)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1604 2RS PRX)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. Motors General Purpose AC Motors