Shop All 3-Phase AC Motors
U.S. Motors
Pool and Spa Pump Motor, 30 hp, 60 Hz
Mfr # HT30P2BLF
Zoro # G7732889
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,331.99
Free 30-Day Returns
Key Features
- Bolt Circle Dia. 9 1/8 in
- NEMA Design B
- Body Dia. 14.4 in
- Max. SF Amps 81.0/40.0
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT30P2BLF
- Zoro # G7732889
- UPC # 786382114930
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 9 1/8 in |
Body Dia. | 14.4 in |
Length Less Shaft | 31 in |
Overall Length | 31 in |
Description
Pool and Spa Pump Motor, Body Dia. 14.4 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 286TPA, Hz 60 Hz, Full Load Amps 70.0/35.0, HP 30, Ins. Class F, Length Less Shaft 31 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/40.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 3 HP, 7.6/3.8A (056T34F15601)
- MANITOU Bronze Bushings (Straight): 1 1/4 in. I.D., 1 in. Length, 1 1/2 in. O.D. (153230)
- WESTWARD Idling Device (PN2423030G)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C61 FLANGE PAD (W43-12-12)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- LEESON ELECTRIC Leeson.00, 1/2 HP, 41 RPM, 115/208-230V, 1-Phase, TEFC, P1100 , 42:1 Ratio, 700 In-Lbs (107017)
- U.S. Motors 3-Phase AC Motors