Shop All 3-Phase AC Motors
U.S. Motors
Pool and Spa Pump Motor, 25 hp, 60 Hz
Mfr # HT25P2BLF
Zoro # G7731653
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,696.99
Free 30-Day Returns
Key Features
- NEMA Design A
- Bolt Circle Dia. 9 1/8 in
- Body Dia. 14.4 in
- Voltage Compatibility 230V
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT25P2BLF
- Zoro # G7731653
- UPC # 786382114589
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Bolt Circle Dia. | 9 1/8 in |
Body Dia. | 14.4 in |
Overall Length | 31 in |
Length Less Shaft | 31 in |
Description
Pool and Spa Pump Motor, Body Dia. 14.4 in, Bolt Circle Dia. 9 1/8 in, Duty Cycle Continuous, Frame 284TPA, Hz 60 Hz, Full Load Amps 58.0/28.9, HP 25, Ins. Class F, Length Less Shaft 31 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 67.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Boron Nitride Mold Release, 16oz (03310)
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- CENTURY Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (H686)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Female Steel (XIC1414FS6-B10-P)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- U.S. Motors General Purpose AC Motors