Shop All 3-Phase AC Motors
U.S. Motors
Pool and Spa Pump Motor, 150 hp, 60 Hz
Mfr # HT150P2CLG
Zoro # G7726981
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$27,000.99
Free 30-Day Returns
Key Features
- NEMA Design B
- Frame 447TP
- Weight 2,300 lb
- Motor Design 3-Phase
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HT150P2CLG
- Zoro # G7726981
- UPC # 786382122430
- Country of Origin Mexico
- Category 3-Phase AC Motors
Description
Pool and Spa Pump Motor, Duty Cycle Continuous, Frame 447TP, Hz 60 Hz, Full Load Amps 170.0, HP 150, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 196.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-11/16" Bore (NP-27)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Offset Nipple, 2PK (ON150)
- CAMOZZI #1510 8/6-1/4, Rapid Fitting (1510 8/6-1/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces PRINCE FA25, Suction, 25 micron (ZX-FA25)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. Motors General Purpose AC Motors