Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Pool and Spa Pump Motor, 10 hp, 60 Hz
Mfr # DJ10C2K21P
Zoro # G2203127
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 10
- Voltage 230V AC
- Frame 215JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10C2K21P
- Zoro # G2203127
- UPC # 786382022303
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Frame 215JP, Hz 60 Hz, Full Load Amps 42.2, HP 10, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 48.0, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Propane Torch, 96340 (96340)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B13FC)
- MILLENNIUM FILTER Hydraulic Filter, replaces OMT CR091C10R, Return Line, 10 micron (ZX-CR091C10R)
- SKF SKF-6206 2RS1 C3, Single Row Ball Brgs, 6206 2RS1 C3 (6206 2RS1 C3)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- GOODMAN Cap075800440Rt Cap. 7.5/80 (CAP0758004)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- BALDOR-RELIANCE General Purpose Motor, 3/4 HP, 115/230V (CEL11307)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- U.S. Motors General Purpose AC Motors