Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Pool and Spa Pump Motor, 10 hp, 60 Hz
Mfr # DJ10C1K21M
Zoro # G2197195
product price: $1,503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,503.99
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 10
- Voltage 230V AC
- Frame 215JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ10C1K21M
- Zoro # G2197195
- UPC # 786382022273
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Conduit Box Position F1, Frame 215JM, Hz 60 Hz, Full Load Amps 40.0, HP 10, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 45.0, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2100-14MPT-20 Panther Synchronous Belt (2100-14MPT-20)
- GATES Poly Chain GT2 Sprockets, 8MX-67S-36 (8MX-67S-36)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Compact Double Acting (5YCJ8)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT54)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 3450, 56, EFF 76.2 (30PT90)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 48Z, EFF 76.2 (30PT65)
- U.S. Motors General Purpose AC Motors